48224080 - 1/2" Emt Conduit Bender (Iron Head)

Milwaukee®

  • $77.09 (Each)
  • $77.09 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224080
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4080
Description
1/2" Emt Conduit Bender (Iron Head)
Milwaukee® Conduit Benders Feature High Contrast Markings For The Best Visibility Allowing Users to Easily and Accurately Make Bends. A Reinforced Hook and Pedal Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen. These Conduit Benders Feature The Most Bending References and A Wear-Resistant Reference Chart For Easier Use. Milwaukee Conduit Benders Are Available In 1/2 In. Emt, 3/4 In. Emt, and 1 In. Emt Heavy Duty Iron Models and 1/2 In. Emt and 3/4 In. Emt Lightweight Aluminum Mode
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242002504 / 00045242002504
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.09 (Each)
Resources
Images
 
 
48224080 - Large Image
 
48224080 - Small Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
Other Links
 
 
48224080 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Head Material
Iron
Handle Material
Steel
Dimensions and Weight
Size
1/2"
Overall Length
39
Descriptions
Features
1/2 in. Iron Conduit Bender
extra long description
MILW 48-22-4080 1/2 in. Conduit Ben
Product Type
1/2 In. Conduit Bender
Description
1/2" EMT CONDUIT BENDER (IRON HEAD)
Long Description
Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum mode
Additional Information
Handle Length
38
Handle Included
YES
Manufacturer Information
Manufacturers Part Number
48-22-4080
Brand
Milwaukee®
GTIN
00045242002504
UPC
045242002504
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.13
Weight per each
7.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat