48224081 - 3/4" Emt Conduit Bender (Iron Head)

Milwaukee®

  • $96.39 (Each)
  • $96.39 (Each)

Availability: In Stock Locally
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
48224081
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4081
Description
3/4" Emt Conduit Bender (Iron Head)
Milwaukee® Conduit Benders Feature High Contrast Markings For The Best Visibility Allowing Users to Easily and Accurately Make Bends. A Reinforced Hook and Pedal Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen. These Conduit Benders Feature The Most Bending References and A Wear-Resistant Reference Chart For Easier Use. Milwaukee Conduit Benders Are Available In 1/2 In. Emt, 3/4 In. Emt, and 1 In. Emt Heavy Duty Iron Models and 1/2 In. Emt and 3/4 In. Emt Lightweight Aluminum Mode
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242002511 / 00045242002511
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.39 (Each)
Resources
Images
 
 
48224081 - Large Image
 
48224081 - Large Image
 
48224081 - Large Image
 
48224081 - Small Image
 
48224081 - Large Image
 
48224081 - Large Image
 
48224081 - Large Image
 
48224081 - Large Image
 
48224081 - Large Image
 
48224081 - Large Image
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
Steel
Material, Color, and Finish
Head Material
Iron
Handle Material
Steel
Dimensions and Weight
Size
3/4"
Overall Length
39
Descriptions
Features
3/4 in. Iron Conduit Bender
extra long description
MILW 48-22-4081 3/4 in. Conduit Ben
Short Description
3/4inConduit Bender
Product Type
3/4 In. Conduit Bender
Description
3/4" EMT CONDUIT BENDER (IRON HEAD)
Long Description
Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum mode
Additional Information
Handle Length
38
Handle Included
YES
Manufacturer Information
Manufacturers Part Number
48-22-4081
Brand
Milwaukee®
GTIN
00045242002511
UPC
045242002511
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
7.56
Weight per each
9.7