48228901 - Cut Level 1 Nitrile Dipped Gloves Medium

Milwaukee®

  • $4.99 (Each)
  • $4.99 (Each)

  • $29.94 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228901
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8901
Description
Cut Level 1 Nitrile Dipped Gloves Medium
The Milwaukee® Ansi/Isea 105-2016 Cut Level 1 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. The Soft and Comfortable Liner Wicks Away Moisture During Extended Wear, While The Nitrile Coating Provides Better Grip and Durability. These Milwaukee Nitrile Dipped Gloves Allow For Improved Dexterity and Easier Mobility When Handling Small Objects. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices Without Removing The Gloves. Milwaukee® Nitrile Dipped
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242509171 / 00045242509171
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Carton
$29.94 (Per 6)
Resources
Images
 
 
48228901 - Large Image
 
48228901 - Large Image
 
48228901 - Large Image
 
48228901 - Large Image
 
48228901 - Large Image
 
48228901 - Large Image
 
48228901 - Small Image
Attachments
 
 
48228901 - Specification Sheet
Other Links
 
 
48228901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Lycra Blend
Material, Color, and Finish
Insulation Material
N/A
Color
Red
Dimensions and Weight
Length
8.5
Descriptions
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped
extra long description
MILW 48-22-8901 Dipped Gloves
Short Description
Dp Gloves
Product Type
Dipped Gloves
Description
CUT LEVEL 1 NITRILE DIPPED GLOVES MEDIUM
Features
Cut Level 1 Nitrile Dipped Gloves - M
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Nylon
gender
Unisex
Manufacturer Information
Manufacturers Part Number
48-22-8901
Brand
Milwaukee®
GTIN
00045242509171
UPC
045242509171
Packaging
Weight per each
0.095
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat