48228932 - Cut Level 3 Nitrile Dipped Gloves 9" Large

Milwaukee®

  • $9.97 (Each)
  • $9.97 (Each)

  • $59.82 (Per 6)

  • $119.64 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228932
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8932
Description
Cut Level 3 Nitrile Dipped Gloves 9" Large
The Milwaukee® Ansi/Isea 105-2016 Cut Level 3 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. These Gloves Feature A Reinforced Nitrile Coating Between The Thumb and Index Finger For Added Durability In High Wear Areas and Are Constructed With A 15-Gauge Knit For Better Dexterity When Handling Small Objects. Additionally, These Gloves Have Nitrile Comfort Web Grip For Better Grip and Durability. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices W
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242509249 / 00045242509249
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Carton
$59.82 (Per 6)
Standard Packaging
$119.64 (Per 12)
Resources
Images
 
 
48228932 - Large Image
 
48228932 - Large Image
 
48228932 - Large Image
 
48228932 - Large Image
 
48228932 - Large Image
 
48228932 - Large Image
 
48228932 - Large Image
 
48228932 - Large Image
 
48228932 - Small Image
Attachments
 
 
48228932 - Specification Sheet
Other Links
 
 
48228932 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Lycra Blend
Material, Color, and Finish
Insulation Material
N/A
Color
Red
Dimensions and Weight
Length
8.75
Descriptions
Product Type
Dipped Gloves
extra long description
MILW 48-22-8932 Dipped Gloves
Short Description
Dp Gloves
Description
CUT LEVEL 3 NITRILE DIPPED GLOVES 9" LARGE
Features
Cut 3 Dipped Gloves - XL
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas and are constructed with a 15-gauge knit for better dexterity when handling small objects. Additionally, these gloves have nitrile Comfort Web Grip for better grip and durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices w
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Nylon
gender
Unisex
Manufacturer Information
Manufacturers Part Number
48-22-8932
Brand
Milwaukee®
GTIN
00045242509249
UPC
045242509249
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.165
Carton
6
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat