48228953 - Cut Level 5 Nitrile Dipped Gloves XL

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $89.82 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228953
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8953
Description
Cut Level 5 Nitrile Dipped Gloves XL
The Milwaukee® Ansi/Isea 105-2016 Cut Level 5 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. These Gloves Feature A Reinforced Nitrile Coating Between The Thumb and Index Finger For Added Durability In High Wear Areas. Additionally, These Gloves Utilize A Double-Dipped Nitrile Grip to Provide Best In Class Puncture Resistance and Added Durability. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices Without Removing The Gloves. Milwaukee® Dipped GL
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242509294 / 00045242509294
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Carton
$89.82 (Per 6)
Resources
Images
 
 
48228953 - Large Image
 
48228953 - Small Image
 
48228953 - Large Image
 
48228953 - Large Image
 
48228953 - Large Image
 
48228953 - Large Image
 
48228953 - Large Image
Other Links
 
 
48228953 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
N/A
Descriptions
extra long description
MILW 48-22-8953 Dipped Gloves
Short Description
Dp Gloves
Product Type
Dipped Gloves
Features
Cut 5 Dipped Gloves - XXL
Description
CUT LEVEL 5 NITRILE DIPPED GLOVES XL
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas. Additionally, these gloves utilize a double-dipped nitrile grip to provide best in class puncture resistance and added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gl
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Nylon
gender
Unisex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8953
GTIN
00045242509294
UPC
045242509294
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48228953.
Jump To:

Similar Items

Similar items are close alternatives to 48228953, though they may not be 100% alike.

Cut Resistant Glove, Leather Glove Material, Neoprene Closure Cuff Style, Extra ...
  • Our Part #: 40225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40225
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.74) ·
40225 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat