48591835 - M18 Redlithium High Output CP3.0 Starter Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591835
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1835
Description
M18 Redlithium High Output CP3.0 Starter Kit
The M18 Redlithium™ High Output™ CP3.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18 Redlithium™ CP Battery Packs. This Provides The Power and Runtime Of An XC Battery While Maintaining A Compact Size to Reduces Weight and Fatigue. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The Redlithium™ High Output™ CP3.0 Battery Is Fully Compatible With All 175+ M18 Solutions.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242544325 / 00045242544325
Weight per unit
3.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48591835 - Small Image
 
48591835 - Large Image
 
48591835 - Large Image
 
48591835 - Large Image
 
48591835 - Large Image
 
48591835 - Large Image
 
48591835 - Large Image
 
48591835 - Large Image
 
48591835 - Large Image
 
48591835 - Large Image
Other Links
 
 
48591835 - Other
 
48591835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM HIGH OUTPUT CP3.0 STARTER KIT
Product Type
M18™ CP3.0 Starter Kit
Features
M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Starter Kit
extra long description
MILW 48-59-1835 M18™ CP3.0 Starter
Long Description
The M18 REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ CP battery packs. This provides the power and runtime of an XC battery while maintaining a compact size to reduces weight and fatigue. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ M18 solutions.
Additional Information
Battery Voltage
18
Cord Length
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-59-1835
GTIN
00045242544325
UPC
045242544325
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.405
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat