48592420 - M12 2.0 Starter Kit

Milwaukee®

  • $98.28 (Each)
  • $98.28 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48592420
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-2420
Description
M12 2.0 Starter Kit
The M12 Charger Accepts All M12 Batteries, So You Will Always Be Prepared and Productive. The Charger Communicates Directly With The Battery Pack to Monitor Cell Voltage, Temperature and Charge Status to Ensure A Full Charge. Power Up Your Compact Batteries In 30 Minutes and Extend Capacity Batteries In 60 Minutes, Without The Need For Extra Charges On The Jobsite. The Milwaukee Redlithium 2.0 Provides Up to 2X More Run-Time, 20 Percentage More Power and 2X More Recharges Than A Standard Lithium-Ion Batter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242351893 / 00045242351893
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.28 (Each)
Resources
Images
 
 
48592420 - Small Image
 
48592420 - Large Image
 
48592420 - Large Image
 
48592420 - Large Image
 
48592420 - Large Image
 
48592420 - Large Image
Other Links
 
 
48592420 - Other
 
48592420 - Other
 
48592420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 2.0 STARTER KIT
Long Description
The M12 charger accepts all M12 batteries, so you will always be prepared and productive. The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. Power up your compact batteries in 30 minutes and extend capacity batteries in 60 minutes, without the need for extra charges on the jobsite. The Milwaukee REDLITHIUM 2.0 provides up to 2X more run-time, 20 percentage more power and 2X more recharges than a standard lithium-ion batter
Product Type
M18™ 2.0AH Starter Kit
extra long description
MILW 48-59-2420 M18™ 2.0Ah Starter
Features
M12™ REDLITHIUM™ 2.0Ah Battery and Charger Starter Kit
Additional Information
Battery Voltage
12
Cord Length
4
Manufacturer Information
Manufacturers Part Number
48592420
Brand
Milwaukee®
GTIN
00045242351893
UPC
045242351893
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.76
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat