48892321 - 3/8" Cobalt Red Helix Drill Bit

Milwaukee®

  • $16.24 (Each)
  • $16.24 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892321
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2321
Description
3/8" Cobalt Red Helix Drill Bit
Drill Bit, 3/8 In Bit Size, Cobalt Material, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188369 / 00045242188369
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.24 (Each)
Resources
Images
 
 
48892321 - Small Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
 
48892321 - Large Image
Other Links
 
 
48892321 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cobalt
Material, Color, and Finish
Finish
Cobalt Coated
Dimensions and Weight
Length
5.62
Descriptions
extra long description
MILW 48-89-2321 3/8 In. COBALT RED
Short Description
Drill Bit, 3/8 in, Cobalt
Product Type
Drill Bit
Long Description
Drill Bit, 3/8 in Bit Size, Cobalt Material, 0.1 lb
Features
Milwaukee(R) Cobalt RED HELIX(TM) Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix (TM) that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX(TM) provide Rapid Chip Removal(TM) limiting heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide
Description
3/8" COBALT RED HELIX DRILL BIT
Special Features
135 DEG Degree Split Point, Precision Start No Walking; Extended Length For Hard To Reach Areas; Specialty Bit For Cast Iron And Stainless Steel; 3-Flat Secure Grip Shank, Reduces Bit Slipping In Chuck; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Additional Information
Bit Size
3/8 in
Compatible With
Portable Drill
package quantity
1 PK
Made in USA
yes
Drill Diameter
0.375
Shank Diameter
0.375
Grade
Heavy Duty
Flute Length
3.74
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48892321
series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188369
UPC
045242188369
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Hard Metal;All Twist Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat