49568000 - High Speed Steel Pilot Bit 1/4" X 4"

Milwaukee®

  • $5.18 (Each)
  • $5.18 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49568000
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-8000
Description
High Speed Steel Pilot Bit 1/4" X 4"
Pilot Bit, High Speed Steel, 4 In Overall Length, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242200351 / 00045242200351
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.18 (Each)
Resources
Images
 
 
49568000 - Large Image
 
49568000 - Small Image
 
49568000 - Large Image
Attachments
 
 
49568000 - Specification Sheet
Other Links
 
 
49568000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Length
4
Descriptions
Short Description
1/4"X4" Pilot Bit, High Speed Steel, For Hole Saw
Product Type
Pilot Bit
Long Description
Pilot Bit, High Speed Steel, 4 in Overall Length, 0.06 lb
Features
1/4" x 4" High Speed Steel Pilot Bit
extra long description
MILW 49-56-8000 Hole Saw Arbor Pilo
Description
HIGH SPEED STEEL PILOT BIT 1/4" X 4"
Additional Information
Compatible With
Hole Saw
package quantity
12 PK
Made in USA
yes
Shank Diameter
0.25
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-8000
GTIN
00045242200351
UPC
045242200351
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat