MNM1600 - 1" Insulated Cable Staples

Milwaukee®

  • $16.99 (Each)
  • $16.99 (Each)

Availability: In Stock Locally
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
MNM1600
Manufacturer
Milwaukee®
Manufacturer's Part Number
MNM1-600
Description
1" Insulated Cable Staples
The Milwaukee™® 1™ Insulated Cable Staples Are Used For Fastening Electrical Cables to Wood Surfaces During The Electrical Rough-In Process. Only Compatible With Milwaukee™® M12 Cable Stapler (2448). Ul/Cul Approved For Single or Double Stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (Single Only) NM-B Cable Installation. Also Suitable For Use With Low Voltage Cables Such As CAT3, CAT5, CAT6, and Coax. Each Package Includes 600 Staples.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122107 - Staples
UPC/GTIN
045242611966 / 00045242611966
Weight per unit
1.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Resources
Images
 
 
MNM1600 - Large Image
 
MNM1600 - Small Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
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
Galvanized Steel
Dimensions and Weight
Width
0.75
Height
1
Length
3
Descriptions
Features
1" Insulated Cable Staples
Long Description
The MILWAUKEE™® 1™ Insulated Cable Staples are used for fastening electrical cables to wood surfaces during the electrical rough-in process. Only compatible with MILWAUKEE™® M12 Cable Stapler (2448). UL/CUL approved for single or double stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (single only) NM-B cable installation. Also suitable for use with low voltage cables such as CAT3, CAT5, CAT6, and Coax. Each package includes 600 staples.
Product Type
1" Insulated Cable Staples
extra long description
MILW MNM1-600 1" Insulated Cable St
Description
1" INSULATED CABLE STAPLES
Short Description
1" Insulated Cable Staples
Additional Information
package quantity
600
Manufacturer Information
Manufacturers Part Number
MNM1-600
Brand
Milwaukee®
GTIN
00045242611966
UPC
045242611966
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.67