6338043 - 480V, 3P + G, 10HP Rating Inlet, Male

Meltric

  • $282.53 (Each)
  • $282.53 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6338043
Manufacturer
Meltric
Manufacturer's Part Number
63-38043
Description
480V, 3P + G, 10HP Rating Inlet, Male
Meltric; Inlet; Decontactor; DSN30, Switch Rated; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 8 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 480 Vac; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
784474544191 / 00784474544191
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.53 (Each)
Carton
$282.53 (Each)
Resources
Images
 
 
6338043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Phase
3 in
amperage rating
30 W
Wire Size
Min 14 AWG, Max 8 AWG; Auxiliary Contacts - Max 14 AWG
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material
Poly Bag
Material, Color, and Finish
Color
Blue Light
Descriptions
Long Description
Meltric; Inlet; Decontactor; DSN30, Switch Rated; Number Of Poles: 3; Wire Size: Min 14 AWG, Max 8 AWG; Auxiliary Contacts - Max 14 AWG; Amperage Rating: 30 AMP; Voltage Rating: 480 VAC; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
Special Features
Features: Switch Ratings (AC Only): Branch Circuit & Motor Circuit Disconnect Switching; Short Circuit Rating: 100 KAMP Close & Withstand Testing Was Performed With RK1 Current Limiting Fuses Sized At 400 PEC Of The Highest Full Load Motor Ampacity Associated With The Devices HP Rating; Listings: UL, CSA, IEC, CE Contact Customer Service; Horsepower Ratings: 10 HP At 3 PH, 480 V; Polarity: 3P+G; Temperature Rating: -40 To 140 DEG F
Product Type
DSN30 Inlet
Description
480V, 3P + G, 10HP RATING INLET, MALE
extra long description
MEL 63-38043 DSN30 INLET
Manufacturer Information
sub brand
Decontactor
Brand
Meltric
Manufacturers Part Number
63-38043
GTIN
00784474544191
UPC
784474544191
Taxonomies, Classifications, and Categories
Type
DSN30, Switch Rated
Category Description
Residential GFCI devices
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
DS30A inlet decontactor
standard
UL, CSA, IEC,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat