MB3114 - 1-1/4 20A MTL J-Box

Meltric

  • $55.85 (Each)
  • $55.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB3114
Manufacturer
Meltric
Manufacturer's Part Number
MB3114
Description
1-1/4 20A MTL J-Box
Junction Box, Current Rating 20/30 Amp, Application: DN9 Plug/Receptacle, Material: Metal, Cable Entry: 1.25IN NPT
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
784474544528 / 00784474544528
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.85 (Each)
Resources
Images
 
 
MB3114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Descriptions
Description
1-1/4 20A MTL J-BOX
Product Type
Metal Box Size.1 1-1/4"NPT
Long Description
Junction Box, Current Rating 20/30 AMP, Application: DN9 Plug/Receptacle, Material: Metal, Cable Entry: 1.25IN NPT
Special Features
Current Rating 20/30 AMP
Additional Information
Cable Entry
1.25 NPT IN
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
MB3114
GTIN
00784474544528
UPC
784474544528
Taxonomies, Classifications, and Categories
Type
GREEN LED MODULE
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
DN9 Plug/Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat