82812 - 82812 8X3/4 PH Tek Screw

Minerallac

  • $0.09 (Each)
  • $0.09 (Each)

  • $9.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
82812
Manufacturer
Minerallac
Manufacturer's Part Number
82812
Description
82812 8X3/4 PH Tek Screw
8-18 X 3/4" Tek Screws, Pan Head, Phillips, Zinc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
085937828125 / 00085937828125
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$0.09 (Each)
Resources
Images
 
 
82812 - Small Image
 
82812 - Large Image
Attachments
 
 
82812 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8
Length
0.75
Descriptions
Description
82812 8X3/4 PH TEK SCREW
Product Type
Use 82812J
extra long description
CUL 82812 Use 82812J
Long Description
8-18 x 3/4" Tek Screws, Pan Head, Phillips, Zinc
Additional Information
Thread Size
18
Head Type
Phillips Drive – Pan Head
Thread Type
Type-BSD Self-Drilling
Manufacturer Information
Manufacturers Part Number
82812
Brand
Minerallac
sub brand
Cully
GTIN
00085937828125
UPC
085937828125
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tek Screws
Packaging
Weight per each
0.43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat