I10C - 1 X 1/2" NMB Non-Ins Cable Staple (500/Box)

Impact Staples

  • $0.03 (Each)
  • $0.03 (Each)

  • $16.50 (Per 500)

  • $33.01 (Per 1,000)

  • $165.05 (Per 5,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I10C
Manufacturer
Impact Staples
Manufacturer's Part Number
I10C
Description
1 X 1/2" NMB Non-Ins Cable Staple (500/Box)
Non-Insulated Cable Staples, Fits 2 Conductor #12 and #14 Non-Metallic Sheathed Cable and Other Cable, L X W: 1 X 1/2"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784610997270 / 00784610997270
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$16.50 (Per 500)
Standard Packaging
$165.05 (Per 5,000)
Resources
Other Links
 
 
I10C - Other
Images
 
 
I10C - Large Image
Attachments
 
 
I10C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Non-Insulated
Material
Steel
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
1/2 NMCBL Staple (500/Box)
extra long description
MINRLAC I10C 1/2 NMCbl STAPLE (500/
Description
1 X 1/2" NMB NON-INS CABLE STAPLE (500/BOX)
Long Description
Non-Insulated Cable Staples, Fits 2 Conductor #12 and #14 Non-Metallic Sheathed Cable and other cable, L x W: 1 x 1/2"
Construction
Wire-Formed
Additional Information
Cable Size
2 Conductor (#12 and #14)
Cable Type
For use with Sheathed Non-Metallic Cable
Manufacturer Information
Manufacturers Part Number
I10C
Brand
Impact Staples
sub brand
Impact Staples
GTIN
00784610997270
UPC
784610997270
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Staples
Packaging
Weight per each
0.0055
Carton
500
Package
5000
Uses, Certifications, and Standards
Mounting
Hammer-in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat