078002 - 3/4" PVC Coupling

Kraloy

  • $0.37 (Each)
  • $0.37 (Each)

  • $36.55 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078002
Manufacturer
Kraloy
Manufacturer's Part Number
078002
Description
3/4" PVC Coupling
CP07 3/4" PVC Coupling Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454780026 / 00622454780026
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$0.37 (Each)
Standard Packaging
$36.55 (Per 100)
Resources
Images
 
 
078002 - Large Image
 
078002 - Small Image
Attachments
 
 
078002 - Specification Sheet
Other Links
 
 
078002 - Other
Tech Bulletins
 
 
078002 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
3/4" PVC Coupling Kraloy
extra long description
MULTIFIT 078002 3/4" PVC COUPLING K
Description
3/4" PVC COUPLING
Long Description
CP07 3/4" PVC COUPLING KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078002
GTIN
00622454780026
UPC
622454780026
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
COUPLING
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.038
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 211.2;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat