078157 - 2" PVC Type LL Conduit Body

Kraloy

  • $19.17 (Each)
  • $19.17 (Each)

  • $191.74 (Per 10)

  • $1,917.38 (Per 100)
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
078157
Manufacturer
Kraloy
Manufacturer's Part Number
078157
Description
2" PVC Type LL Conduit Body
LL20 2" PVC Type LL Access Fitting Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
622454781573 / 00622454781573
Weight per unit
1.6399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$19.17 (Each)
Standard Packaging
$191.74 (Per 10)
Resources
Tech Bulletins
 
 
078157 - Tech Bulletin
Images
 
 
078157 - Small Image
 
078157 - Large Image
Attachments
 
 
078157 - Specification Sheet
Other Links
 
 
078157 - Other
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
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
2" PVC Type LL Access Fitting Kraloy
extra long description
MULTIFIT 078157 2" PVC TYPE LL ACCE
Description
2" PVC TYPE LL CONDUIT BODY
Long Description
LL20 2" PVC TYPE LL ACCESS FITTING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078157
GTIN
00622454781573
UPC
622454781573
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TYPE LL ACCESS FITTING
Packaging
Weight per each
1.6399
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078157.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 078157.

Conduit Body, 2 In Trade Size, 9.875 In Length, 3.063 In Width, 3.438 In Height,...
  • Our Part #: 5133647
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133647
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($95.87) ·
5133647 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 078157 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59215 Allied Tube & Conduit 00091111042119
5133647 Cantex 00088700567726
61360200 JM Eagle 00098179203117
PLLLA-200 Madison Electric 00784297760969
78157 Multi Fittings Corp n/a
SLL60S Multi Fittings Corp 00622454775268
E984J Thomas & Betts 00034481065661
1156 Topaz 00751338232150
59215 Certaineed n/a
ME984J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat