078281 - JBA20 2" PVC Junction Box Adpt

Kraloy

  • $1.59 (Each)
  • $1.59 (Each)

  • $39.65 (Per 25)

  • $158.61 (Per 100)
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
078281
Manufacturer
Kraloy
Manufacturer's Part Number
078281
Description
JBA20 2" PVC Junction Box Adpt
JBA20 2" PVC Junction Box Adpt Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782815 / 00622454782815
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$1.59 (Each)
Standard Packaging
$39.65 (Per 25)
Resources
Tech Bulletins
 
 
078281 - Tech Bulletin
Images
 
 
078281 - Small Image
 
078281 - Large Image
Other Links
 
 
078281 - Other
Attachments
 
 
078281 - Specification Sheet
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
PVC
Dimensions and Weight
Size
2"
Descriptions
extra long description
MULTIFIT 078281 2" PVC JUNCTION BOX
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
2" PVC Junction Box Adpt Kraloy
Description
JBA20 2" PVC JUNCTION BOX ADPT
Long Description
JBA20 2" PVC JUNCTION BOX ADPT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078281
GTIN
00622454782815
UPC
622454782815
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
JUNCTION BOX ADPT
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078281.
Jump To:

Similar Items

Similar items are close alternatives to 078281, though they may not be 100% alike.

Box Adapter, 2 In Trade Size, 2.021 In Outside Diameter, 2.75 In Inside, Gray, 2...
  • Our Part #: 5133720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133720
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($56.20) ·
5133720 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat