078414 - 4-1/8 Box 1/2KO W/CVR

Kraloy

  • $13.01 (Each)
  • $13.01 (Each)

  • $195.10 (Per 15)

  • $1,300.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078414
Manufacturer
Kraloy
Manufacturer's Part Number
078414
Description
4-1/8 Box 1/2KO W/CVR
OB401505/07 4"X1 1/2" PVC Octagonal Box 1/2 or 3/4" Hub Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454784147 / 00622454784147
Weight per unit
0.4666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$13.01 (Each)
Standard Packaging
$195.10 (Per 15)
Resources
Tech Bulletins
 
 
078414 - Tech Bulletin
Images
 
 
078414 - Large Image
 
078414 - Small Image
Attachments
 
 
078414 - Specification Sheet
Other Links
 
 
078414 - Other
 
078414 - Other
Brochures
 
 
078414 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
4" x 1 1/2"
Descriptions
Product Type
4"X1 1/2" PVC Octagonal Box 1/2 or 3/4" Hub Kraloy
extra long description
MULTIFIT 078414 4"x1 1/2" PVC OCTAG
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Description
4-1/8 BOX 1/2KO W/CVR
Long Description
OB401505/07 4"x1 1/2" PVC OCTAGONAL BOX 1/2 OR 3/4" HUB KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078414
GTIN
00622454784147
UPC
622454784147
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Octagonal Box
Packaging
Weight per each
0.4666
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat