11846 - 2IN Alum T Cond Body

Mulberry

  • $25.91 (Each)
  • $25.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11846
Manufacturer
Mulberry
Manufacturer's Part Number
11846
Description
2IN Alum T Cond Body
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327118460 / 00095327118460
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.91 (Each)
Resources
Images
 
 
11846 - Small Image
 
11846 - Large Image
Attachments
 
 
11846 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Hub Size
2
Descriptions
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
Features: Die-Cast Aluminum; Smooth, Corrosion-Resistant Electrostatic Powder Coating; Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket; All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket; Kits With Aluminum Covers Also Available; Cubic Capacity And Listings Clearly Marked; UL Listed
Description
2IN ALUM T COND BODY
Product Type
2" T Threaded
extra long description
MULB 11846 2" T THREADED
Manufacturer Information
Manufacturers Part Number
11846
Brand
Mulberry
GTIN
00095327118460
UPC
095327118460
Taxonomies, Classifications, and Categories
Type
Type T, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat