12807 - 2-1/2 LB Cover & Gasket

Mulberry

  • $93.02 (Each)
  • $93.02 (Each)
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
12807
Manufacturer
Mulberry
Manufacturer's Part Number
12807
Description
2-1/2 LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128070 / 00095327128070
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$93.02 (Each)
Resources
Images
 
 
12807 - Small Image
 
12807 - Large Image
Attachments
 
 
12807 - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Hub Size
2.5
Descriptions
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
Features: Die-Cast Aluminum; Smooth, Corrosion-Resistant Electrostatic Powder Coating; Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket; All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket; Kits With Aluminum Covers Also Available; Cubic Capacity And Listings Clearly Marked; UL Listed; Includes: Cover And Gasket
Description
2-1/2 LB COVER & GASKET
Product Type
2-1/2" LB THR Kit/STL CVR
extra long description
MULB 12807 2-1/2" LB THR KIT/STL CV
Manufacturer Information
Manufacturers Part Number
12807
Brand
Mulberry
GTIN
00095327128070
UPC
095327128070
Taxonomies, Classifications, and Categories
Type
Type LB, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12807.
Jump To:

Similar Items

Similar items are close alternatives to 12807, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2-1/2 In Trad...
  • Our Part #: LB75
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB75
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.14) ·
LB75 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12807 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
936LBCG Arlington n/a
LB-47CG Bridgeport Fittings 00781747036476
LB75 CGN Eaton Crouse-Hinds 00784564743756
58625 Halex 00051411586256
12807 Mulberry 00095327128070
LBC-250A Producto Electric Corp. n/a
606CG Teddico-BWF 00087115722317
LB7CG Topaz 00751338209015
LB250CG LH Dottie 00781002107347
LB250 Garvin Industries 00785592405746
LBLA-250 Madison Electric 00784297323577
RLB250 Raco 00092326213103

* All prices subject to change.

Begin Live Chat