0X8 - Oxide Inhibitor - 8 Oz.

Nsi

  • $16.67 (Each)
  • $16.67 (Each)

  • $200.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0X8
Manufacturer
Nsi
Manufacturer's Part Number
OX-8
Description
Oxide Inhibitor - 8 Oz.
Universal Oxide Inhibitor, 8 Oz Squeeze Bottle, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
662381055217 / 6623810552176 / 00662381055217
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.67 (Each)
Standard Packaging
$200.04 (Per 12)
Resources
Images
 
 
0X8 - Small Image
 
0X8 - Large Image
 
0X8 - Large Image
 
0X8 - Large Image
Other Links
 
 
0X8 - Other
Brochures
 
 
0X8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
OXIDE INHIBITOR - 8 OZ.
Features
Universal Oxide Inhibitor APPLICATIONS: Universal Oxide Inhibitor prevents oxide from forming on aluminum and/or copper terminations. It remains stable over a wide temperature range and is supplied in clear, easy-squeeze bottles or tubes. SIZE: 8 oz UPC: 662381055217
Product Type
Universal Oxide Inhibitor
Long Description
Universal Oxide Inhibitor, 8 oz Squeeze Bottle, 0.6 lb
Short Description
Universal Oxide Inhibitor 8 oz Squeeze Bottle
Special Features
8 Ounce Tube
extra long description
NSI OX-8 8 OUNCE OXIDE INHIBITOR
Additional Information
Container Capacity
8 oz
Container Type
Squeeze Bottle
package quantity
12 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
OX-8
GTIN
00662381055217
UPC
662381055217
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Oxide Inhibitor
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Aluminum/Copper Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat