14500 - 14" 50LB Uv BLK WR CBL Tie

Nsi

  • $27.65 (Per 100)
  • $0.28 (Each)

  • $27.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14500
Manufacturer
Nsi
Manufacturer's Part Number
14500
Description
14" 50LB Uv BLK WR CBL Tie
14.5" Black Uv/Weather Resistant Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires and Are Suitable For Outdoor Use. 50LB Strength- 100 Count
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050267 / 00662381050267
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.28 (Each)
Carton
$0.28 (Each)
Standard Packaging
$27.65 (Per 100)
Resources
Images
 
 
14500 - Large Image
 
14500 - Large Image
Specifications Sheets
 
 
14500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Weather-Resistant Nylon 6-6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.052000000000000
Width
0.187000000000000
Length
14.500000000000000
Descriptions
Product Type
Cable Tie Black 14" 50LB 100
Description
14" 50LB UV BLK WR CBL TIE
extra long description
NSI 14500 Cable Tie Black 14" 50lb
Long Description
14.5" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 50lb Strength- 100 Count
Special Features
14" - 100 Pack - 50 lbs Tensile Strength - Max Bundle Diameter - 4.00"
Additional Information
Bundle Diameter
4
load
50
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
14500
Brand
NSi
GTIN
00662381050267
UPC
662381050267
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UV Black
Availability
Status
Inactive
minimum qty
100
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat