2T - #2 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $1.27 (Per Foot)
  • $1.27 (Per Foot)

  • $126.74 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2T
Manufacturer
Nsi
Manufacturer's Part Number
2T
Description
#2 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.16 In Overall Length, Screw Terminal, 600 V, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001023 / 6623810010232 / 00662381001023
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.27 (Per Foot)
Carton
$1.27 (Per Foot)
Standard Packaging
$126.74 (Per 100 Feet)
Resources
Images
 
 
2T - Small Image
 
2T - Large Image
 
2T - Large Image
Tech Bulletins
 
 
2T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Poles
1
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Aluminum
Color
Silver
Dimensions and Weight
Overall Length
1.16 in
Descriptions
Features
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.16 in Overall Length, Screw Terminal, 600 V, 0.02 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 1.16 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
#2 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description
NSI 2T Dual Rated Lug 2-14
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#2 AWG
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
For Stud Size
17/64 in
Insulated/Non-Insulated
Non-Insulated
package quantity
100 CT
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2T
sub brand
NSI
GTIN
00662381001023
UPC
662381001023
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.02 lb/EA
Weight per foot
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2T.
Jump To:

Similar Items

Similar items are close alternatives to 2T, though they may not be 100% alike.

Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Si...
  • Our Part #: ADR2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($70.87) ·
ADR2 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.42

Each

QTY:
Each
Add
Conductor Lug, #14 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conductor Si...
  • Our Part #: KA2U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA2U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($170.00) ·
KA2U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Aluminum Mechanical Lug, Conductor Range 2-14, 1 Port, 1 Hole, 1/4IN Bolt Size, ...
  • Our Part #: TA2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TA-2
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TA2 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Mechanical Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulat...
  • Our Part #: 4T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($99.36) ·
4T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-2U Burndy 00781810370056
LA-2 Galvan Industries 00632591713931
GTA-2 Gardner Bender 00032076017323
A-2-12 Greaves 00784491501207
DA2 Hubbell Power Systems 00096359299820
TA-2 ILSCO 00783669887747
90714 Morris 00601986907149
2T NSi Industries 00662381001023
4T NSi Industries 00662381001016
LA-2 Penn-Union 00785037446044
ADR-2 Thomas & Betts 00783786610006
AT-2 Thomas & Betts 00042269327153
62204 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat