ALV1K6 - 545A PWR Distr Block

Nsi

  • $61.14 (Each)
  • $61.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALV1K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-V1-K6
Description
545A PWR Distr Block
Power Distribution Block 1000-250 MCM Primary 2/0-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165497 / 6623811654978 / 00662381165497
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.14 (Each)
Resources
Images
 
 
ALV1K6 - Small Image
 
ALV1K6 - Large Image
Tech Bulletins
 
 
ALV1K6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) 1000-250 MCM(Line) - (6) 2/0-14 AWG(Load)
amperage rating
545
Voltage Rating
600
Material
Aluminum/Glass/Polyester
Material, Color, and Finish
Color
Black
Descriptions
Description
545A PWR DISTR BLOCK
Long Description
Power Distribution Block 1000-250 MCM Primary 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Product Type
Al/Cu CMP Lug 2 Awg 3/8 Bolt Size
extra long description
NSI AL-V1-K6 AL/CU CMP Lug 2 AWG 3/
Features
Power Distribution Block 1000-250 MCM Primary 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Additional Information
Warranty
1 YEAR
Number of Terminals
7
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL-V1-K6
sub brand
Connector Blocks
GTIN
00662381165497
UPC
662381165497
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat