ASK1H4 - (1)-2/0 to (4)-#4 Power Dist Block

Nsi

  • $21.08 (Each)
  • $21.08 (Each)

  • $63.24 (Per 3)

Availability: In Stock Locally
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
ASK1H4
Manufacturer
Nsi
Manufacturer's Part Number
AS-K1-H4
Description
(1)-2/0 to (4)-#4 Power Dist Block
Power Distribution Block, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381165312 / 6623811653124 / 00662381165312
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.08 (Each)
Carton
$63.24 (Per 3)
Resources
Images
 
 
ASK1H4 - Large Image
 
ASK1H4 - Small Image
 
ASK1H4 - Large Image
Other Links
 
 
ASK1H4 - Other
Brochures
 
 
ASK1H4 - Brochure
Tech Bulletins
 
 
ASK1H4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(1) 2/0-14 AWG(Line) - (4) 4-14 AWG(Load)
amperage rating
175 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.9 in
Size
L=2.90 - H=2.34 - W=1.04
Descriptions
Description
(1)-2/0 TO (4)-#4 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.2 lb
Features
(1) 2/0-14 Primary (4) 4-14 Secondary, Power DiSTRibution Block.
Short Description
(1)-2/0 TO (6)-#4 Power Distribution Block, 600 V, 175 A
extra long description
NSI AS-K1-H4 AL/CU CMP Splice 1000
Special Features
(1) 2/0-14 AWG (Line Side) - (4) 4-14 AWG (Load Side) - 175 Amps Per Pole
Additional Information
Number of Primary Openings
1
Number of Secondary Openings
4
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.04 in
Overall Height
2.34 in
Standards Met
UL MA
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
5
Manufacturer Information
Manufacturers Part Number
AS-K1-H4
Brand
Nsi Industries
Connector Bloks(TM)
sub brand
Connector Blocks
GTIN
00662381165312
UPC
662381165312
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Single Primary
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
3
Uses, Certifications, and Standards
standard
Recognized to UL1059
Mounting
2 Mounting Holes
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASK1H4.
Jump To:

Cross Referenced

These items are similar to ASK1H4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPD-K1-H6 Greaves 00784491823064
63131 Mersen 00782001650926
AS-K1-H4 NSi Industries 00662381165312
ADB16201 Penn-Union 00785037276405
SPD-K1-H4 Greaves 00784491823040
PDA-14-2/0 ILSCO n/a

* All prices subject to change.

Begin Live Chat