ASK2K2 - 2/0 to 2/0 Block

Nsi

  • $33.56 (Each)
  • $33.56 (Each)
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
ASK2K2
Manufacturer
Nsi
Manufacturer's Part Number
AS-K2-K2
Description
2/0 to 2/0 Block
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381166166 / 6623811661662 / 00662381166166
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.56 (Each)
Resources
Images
 
 
ASK2K2 - Small Image
 
ASK2K2 - Large Image
 
ASK2K2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
350 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(2) 2/0-14 AWG(Line) - (2) 2/0-14 AWG(Load)
amperage rating
350 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.9 in
Size
L=2.90 - H=2.34 - W=1.04
Descriptions
Description
2/0 TO 2/0 BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum of +90 °C, 2.9 in Overall Length, 1.04 in Overall Width, 2.34 in Overall Height, 0.25 lb
Features
(2) 2/0-14Primary (2) 2/0-14 Secondary, Power DiSTRibution Block.
Short Description
2/0 TO 2/0 Power Distribution Block, 600 V, 350 A
extra long description
NSI AS-K2-K2 AL/CU CMP Splice 2 AWG
Special Features
(2) 2/0-14 AWG (Line Side) - (2) 2/0-14 AWG (Load Side) - 350 Amps Per Pole
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
2
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.04 in
Overall Height
2.34 in
Standards Met
UL 1059;CSA
package quantity
1 ct
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
4
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AS-K2-K2
sub brand
Connector Blocks
GTIN
00662381166166
UPC
662381166166
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASK2K2.
Jump To:

Cross Referenced

These items are similar to ASK2K2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1331305 Marathon Special Products 00784337313056
67021 Mersen n/a
AS-K2-K2 NSi Industries 662381166166
ASK2K2 NSi Industries 00662381166166
SPD-K2-K2 Greaves 00784491823224
PDB22201 ILSCO 00783669710915
ADB22-2/0 Penn-Union 00785037277419

* All prices subject to change.

Begin Live Chat