C2 - 5/8OD Die Tap Insul Cover

Nsi

  • $3.55 (Each)
  • $3.55 (Each)

  • $42.63 (Per 12)

  • $355.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C2
Manufacturer
Nsi
Manufacturer's Part Number
C2
Description
5/8OD Die Tap Insul Cover
Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged Polyurethane Cover For Easy Installation Of WR Series Tap Connectors. Eliminates Taping. Drain Ports Prevent Accumulation Of Moisture. Ultraviolet Stabilized.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
662381011107 / 6623810111076 / 00662381011107
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$3.55 (Each)
Standard Packaging
$42.63 (Per 12)
Resources
Images
 
 
C2 - Small Image
 
C2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2 Long or Less
Material
Polypropylene
Material, Color, and Finish
Color
Black
Finish
Polypropylene
Descriptions
Description
5/8OD DIE TAP INSUL COVER
Features
Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Product Type
Interval Timer 60 Min Metal DPDT
extra long description
NSI C2 Interval Timer 60 Min Metal
Long Description
Insulating Cover For WR Series Tap Connector 5/8" "O" Die Hinged polyurethane cover for easy installation of WR Series tap connectors. Eliminates taping. Drain Ports prevent accumulation of moisture. Ultraviolet stabilized.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
sub brand
Compression
GTIN
00662381011107
UPC
662381011107
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.04
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Snap Lock
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat