C350 - 350 Cu Long Barrel Compression Butt Splice

Nsi

  • $18.46 (Each)
  • $18.46 (Each)

  • $221.47 (Per 12)

  • $1,845.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C350
Manufacturer
Nsi
Manufacturer's Part Number
C-350
Description
350 Cu Long Barrel Compression Butt Splice
Long Barrel Tinnedcoppersplice 350MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037619 / 6623810376192 / 00662381037619
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.46 (Each)
Carton
$18.46 (Each)
Standard Packaging
$221.47 (Per 12)
Resources
Images
 
 
C350 - Large Image
Other Links
 
 
C350 - Other
Tech Bulletins
 
 
C350 - Tech Bulletin
Features
Poles
1
Descriptions
Description
350 CU LONG BARREL COMPRESSION BUTT SPLICE
Product Type
16-14 Awg Closed End Conn.-Nyl 100 PC Bag
extra long description
NSI C-350 16-14 AWG CLOSED END CONN
Features
Long Barrel Tinned Copper Splice 350MCM: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice 350MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-350
GTIN
00662381037619
UPC
662381037619
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.31
Carton
1
Package
12
You must have an account to view stock levels
These alternate items can be purchased instead of C350.
Jump To:

Similar Items

Similar items are close alternatives to C350, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, 350 Kcmil, Tin Plated, Die Code 71...
  • Our Part #: 54815
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54815
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($211.85) · 100 ($2,118.53) ·
54815 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.19

Each

QTY:
Each
Add
350 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS31
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS31
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($401.90) ·
YS31 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.19

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35KV, Wire Size 350 K...
  • Our Part #: CU350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CU350
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($423.70) · 100 ($4,237.00) ·
CU350 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11010 3M Electrical Products 00054007128656
11011 3M Electrical Products 00054007128816
35LBS Amprobe n/a
VHS-350 Anderson n/a
VHS350 Anderson n/a
YS31 Burndy 00781810508251
DPC35 DOSSERT n/a
CSH350 ESP n/a
CSS35R FRANKEL n/a
CSL-350 Galvan Industries 00632591712156
C 350 Greaves n/a
C-350 Greaves 00784491130209
VHS-350 Hubbell Power Systems 00096359338932
CSL350 Ideal Industries n/a
CTL-350 ILSCO 00783669145724
MRC350 MAC n/a
94532 Morris 00601986945325
C-350 NSi Industries 00662381037619
SCL350-X Panduit 00074983904556
SCS350-X Panduit 00074983903559
BBCU-035 Penn-Union 00785037215367
54815 Thomas & Betts 00786210548159
C 350 Thomas & Betts 00783786716975
CU350 Thomas & Betts 00783786132249
54015 Thomas & Betts 00786210540153

* All prices subject to change.