EWDT8 - 2" X 60 Yards Duct Tape

Nsi

  • $11.51 (Each)
  • $11.51 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWDT8
Manufacturer
Nsi
Manufacturer's Part Number
EWDT-8
Description
2" X 60 Yards Duct Tape
Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201501 - Duct tape
UPC/EAN/GTIN
662381706867 / 6623817068670 / 00662381706867
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.51 (Each)
Resources
Images
 
 
EWDT8 - Small Image
 
EWDT8 - Large Image
 
EWDT8 - Large Image
Other Links
 
 
EWDT8 - Other
Brochures
 
 
EWDT8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Poly coated Cloth, Rubber adhesive
Material, Color, and Finish
Background Color
Silver
Dimensions and Weight
Length
55 yd
Width
2 in
Thickness
18 mm
Size
Thickness=.030 - Width=.75 - Length=22 feet
Descriptions
Product Type
Duct Tape
Long Description
Duct Tape, Silver, 55 yd Length, 2 in Width, 18 mm Thickness, 1.01 lb
Features
Duct Tape Economy 8 Mil.
Short Description
Duct Tape, Silver, 55 yd
Special Features
High Quality Unvulcanized Rubber;Conforms to Irregular Shapes and is Flexible to Withstand Expansion and Contraction
Description
2" X 60 YARDS DUCT TAPE
extra long description
NSI EWDT-8 Duct Tape 1.88" 60 YD
Additional Information
REMOVABILITY
Yes
Standards Met
UL510
Made in USA
yes
package quantity
1 ct
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy Wrap(TM)
Manufacturers Part Number
EWDT-8
GTIN
00662381706867
UPC
662381706867
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Rubber Splicing Tape
Packaging
Weight
1.01 lb
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
Insulating
standard
UL510
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat