FTH7A - 1IN Adhesive Tie Mount

Nsi

  • $0.53 (Each)
  • $0.53 (Each)

  • $52.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTH7A
Manufacturer
Nsi
Manufacturer's Part Number
FTH7A
Description
1IN Adhesive Tie Mount
1" Natural Adhesive Cable Tie Mounts Are Used to Route and Fasten Cable-Tied Bundles to Flat Surfaces. 1"X 1"100 Count
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
662381055033 / 6623810550332 / 00662381055033
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.53 (Each)
Carton
$52.63 (Per 100)
Resources
Images
 
 
FTH7A - Small Image
 
FTH7A - Large Image
 
FTH7A - Large Image
 
FTH7A - Large Image
 
FTH7A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Nylon 6-6
Material
Nylon 6-6
Material, Color, and Finish
Color
Ivory
Descriptions
Description
1IN ADHESIVE TIE MOUNT
Product Type
Adhesive Tie Mount Natural 1X1" 100
Long Description
1" Natural Adhesive Cable Tie Mounts are used to route and fasten cable-tied bundles to flat surfaces. 1"x 1"100 Count
Special Features
1.00" Tie Mount - 100 Pack - One Mounting Hole
Features
1" Natural Adhesive Cable Tie Mounts are used to route and fasten cable-tied bundles to flat surfaces. 1"x 1"100 Count
extra long description
NSI FTH7A Adhesive Tie Mount Natura
Additional Information
Warranty
1 YEAR
Cable Type
Various Cables
Manufacturer Information
Brand
NSi
Manufacturers Part Number
FTH7A
GTIN
00662381055033
UPC
662381055033
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural Cable Tie Mount
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Operating Temperature
270
Application
Cable Bundling
Mounting
Self Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat