G16 - 4-1/2-6" GRND CLMP & Adptr

Nsi

  • $120.39 (Each)
  • $120.39 (Each)

  • $361.17 (Per 3)
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
G16
Manufacturer
Nsi
Manufacturer's Part Number
G-16
Description
4-1/2-6" GRND CLMP & Adptr
The Nsi G-16 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 4-1/2" to 6" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010179 / 6623810101794 / 00662381010179
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.39 (Each)
Standard Packaging
$361.17 (Per 3)
Resources
Images
 
 
G16 - Small Image
 
G16 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
8 STR - 4/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
4-1/2-6" GRND CLMP & ADPTR
Product Type
Ground Clamp HD 1/2-1" DB Rated Rebar
extra long description
NSI G-16 Ground Clamp HD 1/2-1" DB
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor environments with excellent material quality and flexible designs. These heavy-duty bronze ground clamps offer a convenient and reliable solution for connecting grounding conductor to rigid conduit and water pipes, using an adjustable clamping structure and a rotating wire adapter. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. Grips onto pipes tightly by
Long Description
The NSI G-16 Heavy Bronze Ground Clamp with Wire Adapter grips on pipes between 4-1/2" to 6" in diameter and features a wire adapter that swings 360 degrees to make alignment simple. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. The zinc-plated steel screws and bronze clamp body are made of tough, high-quality metals that provide durable performance in a range of applications. Use this clamp to connect grounding conductor to rigid condui
Special Features
4 1/2-6 Water Pipe
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
G-16
Brand
NSi
GTIN
00662381010179
UPC
662381010179
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight per each
1.32
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G16.
Jump To:

Cross Referenced

These items are similar to G16 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR3905 Burndy 00781810234044
G16 Greaves 00784491305003
G-16 NSi Industries 00662381010179
3905 Thomas & Betts n/a
G 16 Greaves n/a
91696 Morris 00601986916967
HG 16 Thomas & Betts n/a
HG16 Thomas & Betts 00783786731022
LO16-801 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat