G6S - 4 1/2 " to 6" STR

Nsi

  • $86.34 (Each)
  • $86.34 (Each)

  • $8,633.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G6S
Manufacturer
Nsi
Manufacturer's Part Number
G-6-S
Description
4 1/2 " to 6" STR
Ground Clamp, 8.3 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 In Overall Width, 4 In Overall Height, 4-1/2 to 6 In Ips Size, #2 Awg Conductor Size, 2.02 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010452 / 6623810104528 / 00662381010452
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.34 (Each)
Carton
$86.34 (Each)
Resources
Images
 
 
G6S - Small Image
 
G6S - Large Image
 
G6S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
8.3 in
Descriptions
Description
4 1/2 " TO 6" STR
Product Type
Ground Clamp
Long Description
Ground Clamp, 8.3 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 in Overall Width, 4 in Overall Height, 4-1/2 to 6 in IPS Size, #2 AWG Conductor Size, 2.02 lb
Features
Bronze Ground Clamp, 4 1/2" - 6" Water Pipe Size, 2 STR Ground Wire Max cULus.
Short Description
Ground Clamp HD, 4-1/2 to 6 in
Special Features
4-1/2 to 6 in Pipe Size
extra long description
NSI G-6-S Ground Clamp 1 1/4-2" w/A
Additional Information
accessory type
Ground Clamp
Overall Width
1.25 in
Overall Height
4 in
for use with
Grounding Wire
IPS Size
4-1/2 to 6 in
Standards Met
UL;CSA;cULus
package quantity
1 ct
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-6-S
GTIN
00662381010452
UPC
662381010452
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
2.02 lb
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat