GLC12DB - #10-2 STR GRND CLMP Paral

Nsi

  • $12.79 (Each)
  • $12.79 (Each)

  • $319.69 (Per 25)

  • $1,278.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLC12DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-12DB
Description
#10-2 STR GRND CLMP Paral
Ground Clamp, 2.281 In Overall Length, Silicon Bronze (Body) Material, 0.714 In Overall Width, 1.382 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005342 / 6623810053420 / 00662381005342
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.79 (Each)
Carton
$12.79 (Each)
Standard Packaging
$319.69 (Per 25)
Resources
Images
 
 
GLC12DB - Large Image
 
image - Large Image
 
GLC12DB - Small Image
 
GLC12DB - Large Image
Specifications Sheets
 
 
Spec sheet - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body)
Conductor Size
#10 to #2 AWG
Material, Color, and Finish
Clamp Material
10 - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.281 in
Descriptions
Description
#10-2 STR GRND CLMP PARAL
Product Type
Ground Clamp
Long Description
Ground Clamp, 2.281 in Overall Length, Silicon Bronze (Body) Material, 0.714 in Overall Width, 1.382 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #10 to #2 AWG Conductor Size, 0.31 lb
Features
Ground Clamp #10 -2 STRanded, Direct Burial, cULus.
Short Description
Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size
Special Features
1/2 to 1 in Pipe Size - 3/8-1 in Rebar - 1/2 to 1 in Ground Rod
extra long description
NSI GLC-12DB Gnd Clamp Lay-In 1/2-1
Additional Information
Overall Width
0.714 in
Overall Height
1.382 in
Rod Size
1/2 to 1 in
IPS Size
1/2 to 1 in
for use with
Grounding Wire
accessory type
Ground Clamp
package quantity
1 CT;25 PK
Made in USA
yes
Standards Met
UL (Canada and US);cULus
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-12DB
Brand
Nsi Industries
GTIN
00662381005342
UPC
662381005342
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat