GLC12RDB - 1/2-1" Bronze Ground Clamp, Heavy Duty

Nsi

  • $12.91 (Each)
  • $12.91 (Each)

  • $322.72 (Per 25)

  • $1,290.90 (Per 100)
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
GLC12RDB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-12 RDB
Description
1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.283 In Overall Length, Silicon Bronze (Body) Material, 0.67 In Overall Width, 1.385 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005359 / 6623810053598 / 00662381005359
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Carton
$322.72 (Per 25)
Resources
Images
 
 
GLC12RDB - Small Image
 
GLC12RDB - Large Image
 
GLC12RDB - Large Image
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
Silicon Bronze (Body)
Conductor Size
#10 to #2 AWG
Material, Color, and Finish
Clamp Material
10 - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.283 in
Descriptions
Product Type
Ground Clamp
Description
1/2-1" BRONZE GROUND CLAMP, HEAVY DUTY
Long Description
Ground Clamp, 2.283 in Overall Length, Silicon Bronze (Body) Material, 0.67 in Overall Width, 1.385 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #10 to #2 AWG Conductor Size, 0.31 lb
Features
Ground Clamp #10 -2 STRanded, Direct Burial, Rebar, cULus.
Short Description
Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size
Special Features
1/2 to 1 in Pipe Size - 3/8 to 1 in Rebar - 1/2 to 1 in Ground Rod - (Right Angle)
extra long description
NSI GLC-12RDB Ground Clamp Lay-In 1
Additional Information
accessory type
Ground Clamp
Overall Width
0.67 in
Overall Height
1.385 in
Rod Size
1/2 to 1 in
IPS Size
1/2 to 1 in
for use with
Grounding Wire
Standards Met
UL (Canada and US);cULus
package quantity
25 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-12RDB
Brand
Nsi Industries
GTIN
00662381005359
UPC
662381005359
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLC12RDB.
Jump To:

Cross Referenced

These items are similar to GLC12RDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91656 Morris 00601986916561
GLC-12 RDB NSi Industries n/a
GLC12RDB NSi Industries 00662381005359

* All prices subject to change.

Begin Live Chat