GRP850 - 8" 50LB WHT CBL Tie

Nsi

  • $11.15 (Per 100)
  • $0.11 (Each)

  • $11.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRP850
Manufacturer
Nsi
Manufacturer's Part Number
GRP-850
Description
8" 50LB WHT CBL Tie
The Powergrp GRP-850 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored General-Purpose Cable Ties Are 8€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 8€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .12€ (3MM) and 2.09€ (53MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009135 / 6623810091354 / 00662381009135
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$0.11 (Each)
Standard Packaging
$11.15 (Per 100)
Resources
Images
 
 
GRP850 - Small Image
 
GRP850 - Large Image
 
GRP850 - Large Image
 
GRP850 - Large Image
Attachments
 
 
GRP850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Descriptions
Long Description
The PowerGRP GRP-850 100-Count Resealable Pack of Type 21S AH-2 Natural-Colored General-Purpose Cable Ties are 8†long, with 50lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 8†cables ties around a wide range of equipment with a bundle diameter between .12†(3mm) and 2.09†(53mm), using the bent tips and serrated locking mechanism to form an effortless and
Description
8" 50LB WHT CBL TIE
Product Type
Powergrp Cable Tie Natural 8" 50LB (100PK)
extra long description
NSI GRP-850 PowerGRP Cable Tie Natu
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-850 ties combine a self-locking design with a general purpose 50lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-850 ties are waterproof and
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GRP-850
Brand
NSi
GTIN
00662381009135
UPC
662381009135
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.345
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat