PIWC6C - 22-12AWG 6WR PSH-N Con

Nsi

  • $0.67 (Each)
  • $0.67 (Each)

  • $33.30 (Per 50)

  • $66.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PIWC6C
Manufacturer
Nsi
Manufacturer's Part Number
PIWC-6-C
Description
22-12AWG 6WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381143266 / 6623811432668 / 00662381143266
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$33.30 (Per 50)
Resources
Images
 
 
PIWC6C - Small Image
 
PIWC6C - Large Image
 
PIWC6C - Large Image
 
PIWC6C - Large Image
 
PIWC6C - Large Image
 
PIWC6C - Large Image
Other Links
 
 
PIWC6C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Push-In
Number of Conductors
6
Voltage Rating
600 V
Material
Polycarbonate
Material, Color, and Finish
Insulation Material
Flame Retardant Polycarbonate
Conductor Material
Copper;Tin Plated Stainle
Insulation Color
Purple
Finish
Polycarbonate
Color
Purple
Dimensions and Weight
Height
.411
Depth
.748
Size
D=.748 - W=1.11 - H=.411
Descriptions
Description
22-12AWG 6WR PSH-N CON
Product Type
Push-In Connector
Long Description
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 lb/EA
Short Description
22-12AWG Push-In Connector, Insulated 600 V
Special Features
Compact Design
extra long description
NSI PIWC-6-C Easy Twist Push-In-Con
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in
Additional Information
Minimum Conductor Size
#22 AWG
Maximum Conductor Size
#12 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-30 °C;-40 °F
Maximum Operating Temperature
+105 °C;+221 °F
for use with
#22 to #12 AWG Solid;Stranded Wire
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486C;CSA Certified;CE
package quantity
50 CT
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
PIWC-6-C
sub brand
Easy-Twist(TM)
GTIN
00662381143266
UPC
662381143266
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push In Wire Connectors
Packaging
Weight
0.78 lb/EA
Weight per each
0.78
Carton
50
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat