SWL1Q - 1QT BTL Slyder Lube

Nsi

  • $14.76 (Each)
  • $14.76 (Each)

  • $177.12 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWL1Q
Manufacturer
Nsi
Manufacturer's Part Number
SWL-1Q
Description
1QT BTL Slyder Lube
Slyder Lubricant, 1 QT Squeeze Bottle, Gel Base, All Types Cable Entry, 2.17 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
662381162724 / 00662381162724
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.76 (Each)
Standard Packaging
$177.12 (Per 12)
Resources
Images
 
 
SWL1Q - Large Image
 
SWL1Q - Large Image
Specifications Sheets
 
 
SWL1Q - Specification Sheet
Other Links
 
 
SWL1Q - Other
Brochures
 
 
SWL1Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Gel
Dimensions and Weight
Size
1 QT
Descriptions
Description
1QT BTL SLYDER LUBE
Product Type
Slyder Lubricant
Long Description
Slyder Lubricant, 1 QT Squeeze Bottle, Gel Base, All Types Cable Entry, 2.17 lb
Features
Slyder Wire PULling Lubricant - 1 Quart Squeeze Bottle.
Short Description
Slyder Lubricant, 1 Quart Bottle, 2.17 lb
Special Features
1 Quart Bottle
extra long description
NSI SWL-1Q Slyder Lubricant 1 QT
Additional Information
Container Type
Squeeze Bottle
Cable Entry Type
All Types
package quantity
12 CT
specific gravity
1.08
pour point
-22
flammability
0
odor
No
lubricant type
Wire Pulling
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SWL-1Q
GTIN
00662381162724
UPC
662381162724
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Slyder Wire Pulling Lubricant
Packaging
Weight
2.17 lb
Weight per each
2.17
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Fire Retardant Installation;All Cable Jacket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat