WRD189 - 2/0 to #1 H Tap Connector

Nsi

  • $4.61 (Each)
  • $4.61 (Each)

  • $461.43 (Per 100)
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
WRD189
Manufacturer
Nsi
Manufacturer's Part Number
WRD189
Description
2/0 to #1 H Tap Connector
Dual Rated Wide Range Tap Connectors 3-1/0 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381003256 / 6623810032562 / 00662381003256
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$4.61 (Each)
Resources
Images
 
 
WRD189 - Small Image
 
WRD189 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3/0 AWG - 6 AWG
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
2/0 TO #1 H TAP CONNECTOR
Features
Dual Rated Wide Range Tap Connectors 3-1/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Product Type
Al Wide Range Connector #3/0-1/0 Awg
extra long description
NSI WRD189 Al Wide Range Connector
Long Description
Dual Rated Wide Range Tap Connectors 3-1/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Special Features
A Groove-1/0 1 2 3 (ACSR) - 2/0 1/0 1 2 (STR) - 3/0 2/0 1/0 1 (SOL) - B Groove-2 3 4 6 (ACSR) -1 2 3 4 6 (STR) - 1/0 1 1/0 3 4 6 (SOL)
Additional Information
Warranty
1 YEAR
Tap Size
1/0 AWG - 6 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WRD189
GTIN
00662381003256
UPC
662381003256
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Wide Range Tap Connectors
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat