WWCGRC - GRN Easy Twist Wire Conn 100PC Box

Easy-Twist

  • $17.68 (Per Box)
  • $17.68 (Per Box)

Availability: Call for Availability

QTY:
Boxes
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCGRC
Manufacturer
Easy-Twist
Manufacturer's Part Number
WWC-GR-C
Description
GRN Easy Twist Wire Conn 100PC Box
The Easy-Twist WWC-GR-C 100-Count Carton Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381361653 / 6623813616530 / 00662381361653
Weight per unit
0.682 (lbs/each)
Price & Packaging
Minimum Order Quantity
Box
Unit
$17.68 (Per Box)
Resources
Images
 
 
WWCGRC - Small Image
 
WWCGRC - Large Image
 
WWCGRC - Large Image
 
WWCGRC - Large Image
 
WWCGRC - Large Image
Other Links
 
 
WWCGRC - Other
 
WWCGRC - Other
Brochures
 
 
WWCGRC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Color
Green
Finish
Thermoplastic
Dimensions and Weight
Depth
.327
Height
1.13
Size
H=1.13 - W=.795 - ID=.327
Descriptions
Product Type
GRN Winged Wire Conn For Grounding, 100 Carton
extra long description
NSI WWC-GR-C Grn Winged Wire Conn f
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The GR line includes a hole in the top of the connector for a through wire, for use in grounding applications. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. T
Long Description
The Easy-Twist WWC-GR-C 100-Count Carton of Green Winged Wire Connectors are designed for grounding copper wires in the 14-12 AWG size range. They have a hole in the top designed for a through-wire and are made of flame-retardant thermoplastic. The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need
Special Features
Winged Green Wire Connector - 50 Pcs Carton
Description
GRN EASY TWIST WIRE CONN 100PC BOX
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Manufacturers Part Number
WWC-GR-C
Brand
Easy-Twist
GTIN
00662381361653
UPC
662381361653
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Packaging
Weight per box
0.682
Carton
1
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Grounding Wire
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat