WWCP202P - 2", 100' 20MILS Corrosion PRTCT Tape

Nsi

  • $60.67 (Per Roll)
  • $60.67 (Per Roll)

Availability: Currently Out Of Stock

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCP202P
Manufacturer
Nsi
Manufacturer's Part Number
WW-CP-202P
Description
2", 100' 20MILS Corrosion PRTCT Tape
Warriorwrap WW-CP-202P Printed All-Weather Corrosion Protection Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 20MIL Thick, 2 Inches Wide, 100FT Long and Has A Plasticized PVC Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has Leading Corrosion, Abrasion and Impact Protection. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Metal Pipes, Conduit or Fittings, Above or Below Ground.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381994202 / 6623819942022 / 00662381994202
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$60.67 (Per Roll)
Resources
Images
 
 
WWCP202P - Small Image
 
WWCP202P - Large Image
 
WWCP202P - Large Image
 
WWCP202P - Large Image
 
WWCP202P - Large Image
Attachments
 
 
WWCP202P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plasticized PVC
Material, Color, and Finish
Color
Black
Backing Material
NSI
Dimensions and Weight
Length
100
Width
2.000000000000000
Thickness
20
Descriptions
Description
2",100' 20MILS CORROSION PRTCT TAPE
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. The all-weather corrosion protection tape is a workhouse in any professional’s toolbox, delivering industry-leading protection against UV, chemicals, abrasion, corrosion and impac
Long Description
WarriorWrap WW-CP-202P Printed All-Weather Corrosion Protection Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 20mil thick, 2 inches wide, 100ft long and has a plasticized PVC design. The strong adhesion helps stick to uneven surfaces and the tape has leading corrosion, abrasion and impact protection. Top breaking strength and elasticity make WarriorWrap an excellent choice for metal pipes, conduit or fittings, above or below ground.
Product Type
Corrosian Protection Tape 20MIL Printed 2" 100FT
extra long description
NSI WW-CP-202P Corrosian Protection
Additional Information
Warranty
1 YEAR
Tensile Strength
35
Manufacturer Information
Manufacturers Part Number
WW-CP-202P
Brand
NSi
sub brand
Warrior Wrap„
GTIN
00662381994202
UPC
662381994202
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per roll
2.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat