668RP - 70 CFM Vent Lite 4" Duct

Nutone

  • $154.23 (Each)
  • $154.23 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
668RP
Manufacturer
Nutone
Manufacturer's Part Number
668RP
Description
70 CFM Vent Lite 4" Duct
Ventilation Fan With Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 In (L) X 16-1/4 In (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 In Overall Length, 14-3/4 In Overall Width, 5-5/8 In Overall Height, 4 In Duct Diameter, Exhaust, 7.4 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891344510 / 00784891344510
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.23 (Each)
Resources
Other Links
 
 
668RP - Other
 
668RP - Other
Images
 
 
668RP - Small Image
 
668RP - Large Image
 
668RP - Large Image
Specifications Sheets
 
 
668RP - Specification Sheet
Attachments
 
 
668RP - Specification Sheet
Brochures
 
 
668RP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Current Rating
2 A
Lamp Type
Incandescent
Lamp Wattage
100 W
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Cold Rolled Galvanized Steel
Dimensions and Weight
Overall Length
7-7/8 in
Descriptions
Product Type
Ventilation Fan with Light
Description
70 CFM VENT LITE 4" DUCT
Features
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.
Long Description
Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb
Short Description
Ventilation Fan with Light, 70 cfm, Cold Rolled Galvanized Steel, 120 VAC @ 60 Hz, 2 A
Special Features
Includes Hanger Bar
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
70 cfm
Duct Shape
Round
Grill Shape
Rectangular
Grill Finish
White
Duct Size
4 in
Grill Size
9-7/8 in (L) x 16-1/4 in (W)
Overall Height
5-5/8 in
Overall Width
14-3/4 in
Housing Shape
Rectangular
includes
Hanger Bar
Duct Diameter
4 in
Supply/Exhaust
Exhaust
Standards Met
UL Listed;cUL Listed;HVI Certified
Made in USA
yes
housing dimensions
7-7/8 IN Length X 14-5/8 IN Width X 5-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
668RP
GTIN
00784891344510
UPC
784891344510
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Light
Packaging
Weight
7.4 lb
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
For Bathrooms Up To 65 SQ-FT
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat