696N - 50CFM Exhaust Fan 3" Duct

Nutone

  • $31.69 (Each)
  • $31.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
696N
Manufacturer
Nutone
Manufacturer's Part Number
696N
Description
50CFM Exhaust Fan 3" Duct
Bath Ventilation Fan, Galvanized Steel, Ceiling/Wall Mount, 120 V Ac @ 60 HZ, 0.9 A, 50 CFM Air Flow, 60 HZ, Round Duct Shape, 3 In Duct Size, White Polymeric, Resin Grill Material, Rectangular Grill Shape, 9-1/8 In (L) X 8-3/4 In (W) Grill Size, Galvanized Steel Housing Material, Rectangular Housing Shape, 7-1/2 In Overall Length, 7-1/4 In Overall Width, 3-5/8 In Overall Height, 3 In Duct Diameter, Exhaust, 3.4 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891258411 / 00784891258411
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.69 (Each)
Resources
Other Links
 
 
696N - Other
 
696N - Other
Images
 
 
696N - Small Image
 
696N - Large Image
 
696N - Large Image
Specifications Sheets
 
 
696N - Specification Sheet
Attachments
 
 
696N - Specification Sheet
Brochures
 
 
696N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Current Rating
0.9 A
Material, Color, and Finish
Grill Material
Resin
Housing Material
Galvanized Steel
Dimensions and Weight
Overall Length
7-1/2 in
Descriptions
Product Type
Bath Ventilation Fan
Description
50CFM EXHAUST FAN 3" DUCT
Short Description
Bath Ventilation Fan, 50 cfm, Galvanized Steel, 120 VAC @ 60 Hz, 0.9 A
Long Description
Bath Ventilation Fan, Galvanized Steel, Ceiling/Wall Mount, 120 V ac @ 60 Hz, 0.9 A, 50 cfm Air Flow, 60 Hz, Round Duct Shape, 3 in Duct Size, White Polymeric, Resin Grill Material, Rectangular Grill Shape, 9-1/8 in (L) x 8-3/4 in (W) Grill Size, Galvanized Steel Housing Material, Rectangular Housing Shape, 7-1/2 in Overall Length, 7-1/4 in Overall Width, 3-5/8 in Overall Height, 3 in Duct Diameter, Exhaust, 3.4 lb
Features
A standard fan that provides a basic level of ventilation for small to average sized bathrooms or powder rooms, it solves one more problem on your to-do list. Double-strength steel mounting flanges with keyhole slots for fast installation is a plus!
Special Features
Efficient one-piece polypropylene impeller blower wheel; Attractive white polymeric grille with torsion springs to adjust for thickness variances in ceiling or wall; Polypropylene weather damper; Mounts on either 16 IN or 24 IN on-center joist or stud; Discharge is through 3 IN round duct through roof or wall; Sturdy mounting brackets of double metal thickness slotted on housing for vertical mounting adjustments; Extra large outlet box area; Not for use in kitchens; 1 YR warranty
Additional Information
Mounting Type
Ceiling/Wall Mount
Maximum Air Flow
50 cfm
Grill Finish
White Polymeric
Duct Shape
Round
Duct Size
3 in
Grill Size
9-1/8 in (L) x 8-3/4 in (W)
Grill Shape
Rectangular
Housing Shape
Rectangular
Overall Width
7-1/4 in
Overall Height
3-5/8 in
Supply/Exhaust
Exhaust
Standards Met
UL Listed;cUL Listed;HVI Certified
Made in USA
yes
Duct Diameter
3 in
housing dimensions
7-1/2 IN Length X 7-1/4 IN Width X 3-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
696N
GTIN
00784891258411
UPC
784891258411
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Standard/Economy Fan
Packaging
Weight
3.4 lb
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Bath Room;Recreation Room;Utility Room
standard
UL Listed For Use Over Bathtubs Or Showers When Connected To A GFCI Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat