A150 - 1-1/2 In THRD Inslg BSHG

O-Z/Gedney

  • $6.16 (Each)
  • $6.16 (Each)

  • $154.00 (Per 25)

  • $616.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A150
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-150
Description
1-1/2 In THRD Inslg BSHG
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-3/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003123 / 00783126003123
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$154.00 (Per 25)
Standard Packaging
$616.00 (Per 100)
Resources
Images
 
 
A150 - Small Image
 
A150 - Large Image
Attachments
 
 
A150 - Specification Sheet
Brochures
 
 
A150 - Brochure
Other Links
 
 
A150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1-1/2
Descriptions
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 2-3/8 IN Outside Diameter, 3/4 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit An
Special Features
O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC; O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust; High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn
Product Type
1-1/2 In THRD Inslg BSHG
Description
1-1/2 IN THRD INSLG BSHG
extra long description
OZG A-150 1-1/2 IN THRD INSLG BSHG
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-150
GTIN
00783126003123
UPC
783126003123
Taxonomies, Classifications, and Categories
Type
Type A Non-Grounding Insulating Bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.07
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
150
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-11853, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat