A400 - Ozg A-400 Phenolic Bushing 4

O-Z/Gedney

  • $29.63 (Each)
  • $29.63 (Each)

  • $148.15 (Per 5)

  • $592.60 (Per 20)
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
A400
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-400
Description
Ozg A-400 Phenolic Bushing 4
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 5-1/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003277 / 00783126003277
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.63 (Each)
Carton
$148.15 (Per 5)
Standard Packaging
$592.60 (Per 20)
Resources
Images
 
 
A400 - Small Image
 
A400 - Large Image
Attachments
 
 
A400 - Specification Sheet
Brochures
 
 
A400 - Brochure
Other Links
 
 
A400 - Other
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
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4
Descriptions
Product Type
4 In THRD Inslg BSHG
Description
OZG A-400 PHENOLIC BUSHING 4
extra long description
OZG A-400 4 IN THRD INSLG BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 4 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 5-1/8 IN Outside Diameter, 7/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM
Special Features
O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC; O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust; High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-400
GTIN
00783126003277
UPC
783126003277
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.3
Carton
5
Package
20
Uses, Certifications, and Standards
Temperature Rating
150
standard
Third Party Certification: UL File Number E-11853, CSA 11584
Application
For Threaded Rigid Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A400.
Jump To:

Cross Referenced

These items are similar to A400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBU400H Appleton Electric 00781381321471
330-B Bridgeport Fittings 00781747403308
H 940 Eaton Crouse-Hinds 00784564119407
A-400 O-Z Gedney 00783126003277

* All prices subject to change.

Begin Live Chat