BB125 - 1-1/4 150D Plastic Bush

O-Z/Gedney

  • $10.85 (Each)
  • $10.85 (Each)

  • $271.25 (Per 25)

  • $1,356.25 (Per 125)
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
BB125
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-125
Description
1-1/4 150D Plastic Bush
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-1/8 In Outside Diameter, 1-1/4 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031096 / 00783126031096
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.85 (Each)
Carton
$271.25 (Per 25)
Standard Packaging
$1,356.25 (Per 125)
Resources
Images
 
 
BB125 - Small Image
 
BB125 - Large Image
Attachments
 
 
BB125 - Specification Sheet
Brochures
 
 
BB125 - Brochure
Other Links
 
 
BB125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1-1/4 In Inslg BSHG Male THRD
Description
1-1/4 150D PLASTIC BUSH
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/4 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 2-1/8 IN Outside Diameter, 1-1/4 IN Hole, 1/2 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Thre
Special Features
O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC; O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust; High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn
extra long description
OZG BB-125 1-1/4 IN INSLG BSHG MALE
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-125
GTIN
00783126031096
UPC
783126031096
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type BB Non-Grounding Insulating Bushing
Packaging
Weight per each
0.05
Carton
25
Package
125
Uses, Certifications, and Standards
Temperature Rating
150
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BB125.
Jump To:

Cross Referenced

These items are similar to BB125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PEM5 Adalet 00781063900963
PEML5 Adalet 00781063129678
NKB125 American Fittings 00662364785063
4403 Arlington 00018997044037
9794 Bridgeport Fittings 00781747007940
1213D LH Dottie 00781002121305
KOB-125 Garvin Industries 00785592111449
173 Madison Electric 00784297391736
95096 Minerallac 00085937950963
22330 Morris 00601986223300
BB125 O-Z Gedney 00783126031096
BBL125 O-Z Gedney 00783126033090
3213 Thomas & Betts 00786210032139
SB175022 Topaz 00751338328105

* All prices subject to change.

Begin Live Chat