CTGC625A - Oz-Gedney Type CTGC Cable

O-Z/Gedney

  • $28.15 (Each)
  • $28.15 (Each)

  • $563.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTGC625A
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
CTGC-6-25A
Description
Oz-Gedney Type CTGC Cable
Oz-Gedney Type CTGC Cable Tray Ground Clamp, Conductor Size: 6 Awg - 250 Kcmil, Aluminum or Copper Conductor, Clamp: Extruded Aluminum, Screws: Steel, Finish: Clamp: Tin Plated, Screws: Zinc Electroplated, 2 In Height, Third Party Certification
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783126100006 / 00783126100006
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.15 (Each)
Standard Packaging
$563.00 (Per 20)
Resources
Images
 
 
CTGC625A - Small Image
 
CTGC625A - Large Image
Attachments
 
 
CTGC625A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG - 250 KCMIL
Material, Color, and Finish
Conductor Material
Aluminum Or Copper
Descriptions
Product Type
Cable Tray Ground Clamp
Long Description
OZ-Gedney Type CTGC Cable Tray Ground Clamp, Conductor Size: 6 AWG - 250 KCMIL, Aluminum Or Copper Conductor, Clamp: Extruded Aluminum, Screws: Steel, Finish: Clamp: Tin Plated, Screws: Zinc Electroplated, 2 IN Height, Third Party Certification
Special Features
Terminates ground wire to cable tray; 1/4 IN hex wrench tightens both tray and conductor set screws; Tray-gripping serrations bite through insulating oxide on surface of aluminum tray
extra long description
OZG CTGC-6-25A CABLE TRAY GROUND CL
Description
OZ-GEDNEY TYPE CTGC CABLE
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
CTGC-6-25A
GTIN
00783126100006
UPC
783126100006
Taxonomies, Classifications, and Categories
Type
Type CTGC Cable Tray Ground Clamp
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
0.27
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For 1/2 IN Maximum Straight Tray Rail Or 1/4 IN 90 DEG Tray Rail
standard
Third Party Certification: UL File Number E-24264, CSA 009795 For Copper Conductors Only, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, NEC 250-77 And 318-6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat