ICC200 - 2 In Phenolic CPLG

O-Z/Gedney

  • $133.96 (Each)
  • $133.96 (Each)

  • $669.80 (Per 5)

  • $3,349.00 (Per 25)
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
ICC200
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ICC-200
Description
2 In Phenolic CPLG
Oz-Gedney Type Icc Phenolic Insulating Coupling, Trade Size: 2 In, 2-3/4 In Outside Diameter, Length: 2-1/8 In, Flexibility: RMC and Imc, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
783126304107 / 00783126304107
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.96 (Each)
Carton
$669.80 (Per 5)
Standard Packaging
$3,349.00 (Per 25)
Resources
Images
 
 
ICC200 - Small Image
 
ICC200 - Large Image
Attachments
 
 
ICC200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2-1/8
Descriptions
Long Description
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 2 IN, 2-3/4 IN Outside Diameter, Length: 2-1/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Special Features
An insulating coupling with a substantial center shoulder to prevent butting of conduit sections, ensuring a definite break in the metallic path;Dielectric strength of 220 V/MIL;Recommended for use where high strength or resistance to moisture or acid conditions is required;Temperature rating 150 DEG C;Will not melt, soften or burn
extra long description
OZG ICC-200 2 IN PHENOLIC CPLG
Product Type
2 In Phenolic CPLG
Description
2 IN PHENOLIC CPLG
Additional Information
outside diameter
2-3/4
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ICC-200
GTIN
00783126304107
UPC
783126304107
Taxonomies, Classifications, and Categories
Type
Type ICC Phenolic Insulating Coupling
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
2
Packaging
Weight per each
0.2
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat