C1.5BL6 - 1-1/2 Black CVR P/FT

Panduit

  • $2.06 (Each)
  • $2.06 (Each)

  • $247.20 (Per 120)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1.5BL6
Manufacturer
Panduit
Manufacturer's Part Number
C1.5BL6
Description
1-1/2 Black CVR P/FT
The C1.5BL6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color Black.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230594 / 0074983230594 / 00074983230594
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$247.20 (Per 120)
Resources
Other Links
 
 
C1.5BL6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
Snap-on
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.75
Length
NA
Descriptions
Description
1-1/2 BLACK CVR P/FT
Long Description
The C1.5BL6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 1.75" (8.9 mm x 44.5 mm) and 6' (1.83 m) long. Color Black.
Product Type
Panduct® C1.5BL6 Flush Duct Cover
extra long description
PAN C1.5BL6 Panduct® C1.5BL6 Flush
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C1.5BL6
GTIN
00074983230594
UPC
074983230594
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Flushed Duct Cover
Packaging
Weight per each
0.53
Carton
120
Uses, Certifications, and Standards
Application
Cover for Wiring Duct
standard
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat