F1.5X2WH6 - 1-1/2X2X72 WHT PVC SLTD Duct

Panduit

  • $52.32 (Per 6 Feet)
  • $8.72 (Per Foot)

  • $52.32 (Per 6 Feet)

  • $1,046.40 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1.5X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
F1.5X2WH6
Description
1-1/2X2X72 WHT PVC SLTD Duct
The F1.5X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1.5" X 2" (38.1 MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375325 / 0074983375325 / 00074983375325
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.72 (Per Foot)
Carton
$52.32 (Per 6 Feet)
Standard Packaging
$1,046.40 (Per 120 Feet)
Resources
Attachments
 
 
F1.5X2WH6 - Specification Sheet
Other Links
 
 
F1.5X2WH6 - Other
 
F1.5X2WH6 - Other
Brochures
 
 
F1.5X2WH6 - Brochure
Images
 
 
F1.5X2WH6 - Video
 
F1.5X2WH6 - Large Image
 
F1.5X2WH6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.75
Size
1.75 x 2.12
Height
2.12
Length
NA
Descriptions
Description
1-1/2X2X72 WHT PVC SLTD DUCT
Product Type
Panduct® F1.5X2WH6 Base Wiring Duct
extra long description
PAN F1.5X2WH6 Panduct® F1.5X2WH6 Ba
Long Description
The F1.5X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1.5" x 2" (38.1 mm x 50.8 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F1.5X2WH6
Brand
PANDUIT
GTIN
00074983375325
UPC
074983375325
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.24
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat