F2X3LG6 - 2" X 3" Slotted Wiring Duct, Light Gray

Panduit

  • $66.96 (Per 6 Feet)
  • $11.16 (Per Foot)

  • $66.96 (Per 6 Feet)

  • $669.60 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X3LG6
Manufacturer
Panduit
Manufacturer's Part Number
F2X3LG6
Description
2" X 3" Slotted Wiring Duct, Light Gray
Type F Slotted Wiring Duct, Light Gray, PVC Material, 6 FT Length, 2.25 In Width, 3.12 In Height, Chemical Resistant, 0.353 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375578 / 0074983375578 / 00074983375578
Weight per unit
0.353 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.16 (Per Foot)
Carton
$66.96 (Per 6 Feet)
Standard Packaging
$669.60 (Per 60 Feet)
Resources
Other Links
 
 
F2X3LG6 - Other
Images
 
 
F2X3LG6 - Video
 
F2X3LG6 - Small Image
 
F2X3LG6 - Large Image
Specifications Sheets
 
 
F2X3LG6 - Specification Sheet
Tech Bulletins
 
 
F2X3LG6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
Light Gray
Style
Slotted
Dimensions and Weight
Length
6 ft
Width
2.25 in;57.2 mm
Height
3.12 in;79.2 mm
Size
2.00 x 3.00
Descriptions
Description
2" X 3" SLOTTED WIRING DUCT, LIGHT GRAY
Product Type
Type F Slotted Wiring Duct
Long Description
Type F Slotted Wiring Duct, Light Gray, PVC Material, 6 ft Length, 2.25 in Width, 3.12 in Height, Chemical Resistant, 0.353 lb
Features
The Panduct(R) type F narrow slot wiring duct has a nominal duct size of 2W x 3H (50.8mm x 76.2mm) and is 6' long. It is light gray and made of PVC.
Short Description
Type F Slotted Wiring Duct, Light Gray, PVC
Special Features
Provided with Mounting Holes
extra long description
PAN F2X3LG6 Panduct® F2X3LG6 Base W
Additional Information
Resistance Properties
Chemical Resistant
Standards Met
UL Listed 94 V-0;NFPA 79-2007 Section 13.3.1;RoHS Compliant
package quantity
6 PK;60 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F2X3LG6
GTIN
00074983375578
UPC
074983375578
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight
0.353 lb
Weight per foot
0.353
Carton
6
Package
60
Uses, Certifications, and Standards
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F2X3LG6.
Jump To:

Similar Items

Similar items are close alternatives to F2X3LG6, though they may not be 100% alike.

Wiring Duct Narrow Slot, 2 Inches X 3 Inches, Gray PVC
  • Our Part #: TYD2X3NPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD2X3NPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($82.02) · 60 Feet ($820.20) ·
TYD2X3NPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.02

Per 6 Feet

QTY:
Feet
Add
Wiring Duct Narrow Slot 2 Inch X 3 Inch Rigid PVC Gray
  • Our Part #: TY2X3NPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TY2X3NPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 60 Feet ($459.00) ·
TY2X3NPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.65

Per Foot

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to F2X3LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F2X3LG6 Panduit 00074983375578
8800752 Rittal 00639889380684
TY2X3NPG6 Thomas & Betts 00786210957111
TYD2X3NPG6 Thomas & Betts 00786210092058
SLHD2X3G HellermannTyton 00089306113966
SLHD2X3G4 HellermannTyton 00089306113973

* All prices subject to change.

Begin Live Chat